Beli Orifice Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Weflo Single Orifice Air Relief ValveDeskripsi:- Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- TRUSCO OrificeDeskripsi:-Domestic product excellent in dimensional precision and quality. -As an orifice for torch for 350A Carbon Dioxide/MAG welding of each company.atribut:
- Applicable Current: 350A
- Length: 21mm
- Purpose of Use: As an orifice for torch for 350A [[CO2]]/MAG welding of each company.
- Danfoss Orifice for Expansion ValveDeskripsi:Sebuah orifice (lubang kecil) untuk katup ekspansi seri TE5 yang dilengkapi filter, digunakan untuk mengontrol aliran refrigeran dalam sistem pendingin dan AC. Kode ini merujuk pada orifice nomor 01 dengan berbagai kapasitas daya pendinginan untuk refrigeran yang berbeda seperti R134a, R22, R404A, R407C, dan R507.atribut:
- Capacity (kW): 11 (R134a); 11.8 (R22)
- Orifice Size: 01
- Refrigerant: R22, R134a, R404a, R407C
- CASH VALVE Air Operated ValvesDeskripsi:These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.atribut:
- UNSPSC: 40141609
- Air Inlet (in FNPT): 1/8
- Body Material: Brass
- Center Line Pipe Center Size (inch): 1-15/16
- Coefficient of Volume: 2.5
- Gasket Material: Buna-N
- Inlet Pressure: Up to 250
- Maximum Fluid Temperature (°F): 180
- Maximum Operating Pressure Differential: 300
- Min. Operating Pressure Differential: 0
- Orifice Dia. (inch): 1/2
- Overall Height (inch): 3-13/16
- Overall Length (inch): 1-15/16
- Overall Width (inch): 2-7/8
- Pipe Size (inch): 1/2
- Seat Material: 303 Stainless Steel
- Valve Configuration: Normally Closed
- Valve Design: 2-Way
- TOKINARC Torch Parts Orificeatribut:
- Color: (Box)Orange
- Overall Length (mm): 20
- Size: S
- Type: D (Daihen)
- Compatible Current (A): 350
- Mass (g/piece): 6.5
- Outer Diameter d (mm): 16.3
- Fitok Needle Valve NB Series (Fractional Size)Deskripsi:Specification: 316 SS NB Series Needle Valve 3/4inch Tube Fitting 0.433inch Orificeatribut:
- Body Material: 316 Stainless Steel
- VENN Momotaro Mini Bronze Solenoid Valve [Orifice 5.5, Current Open, For Steam/Hot Water]atribut:
- Voltage (V): AC100
- VENN Momotaro Mini Bronze Solenoid Valve [Orifice 10Mm, Energized, For Steam/Hot Water]atribut:
- Voltage (V): AC100
- VENN Momotaro Mini Bronze Solenoid Valve [7Mm Orifice, Energized, For Steam/Hot Water]atribut:
- Voltage (V): AC100
- VENN Momotaro Mini Bronze Solenoid Valve [Orifice 4Mm, Energized, For Steam/Hot Water]atribut:
- Voltage (V): AC100
- Tokyo Glass Kikai (TGK) PTFE 3-Way Valve Press-Fit TypeDeskripsi:The three-way valve press-fit type has a large orifice diameter because the cock (core rod) is press-fitted by advanced processing technology. Working pressure 0.3MPa or lessatribut:
- Suitable Outer Diameter (mm): 6
- Orifice Diameter (mm): 2.5
- Product Code: 91126
- CASH VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Body Material: Bronze
- Outlet Type: FNPT
- Test Lever: No
- Uni-D Solenoid Valve AC 220V (60/50Hz)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- AS ONE Check valve Rp3/8Deskripsi:The valve body is made entirely of fluororesin, so there is no liquid contamination. The spring is a PCTFE spring.atribut:
- AS ONE Part Number: 67-4865-34
- ASCO Solenoid Valve Repair Kit & Replacement PartDeskripsi:Repair kits include parts and components for maintaining and repairing compatible solenoid valves.
- AS ONE Diaphragm valve Φ6Deskripsi:The diaphragm valve contains a diaphragm valve and has a triple seal consisting of a diaphragm, a tightening seal, and a spindle seal. It can be used in various devices and equipment for adjusting flow rate.atribut:
- AS ONE Part Number: 67-4862-67
- AS ONE Diaphragm valve Φ12Deskripsi:The diaphragm valve contains a diaphragm valve and has a triple seal consisting of a diaphragm, a tightening seal, and a spindle seal. It can be used in various devices and equipment for adjusting flow rate.atribut:
- AS ONE Part Number: 67-4862-70
- AS ONE Diaphragm valve Φ10Deskripsi:The diaphragm valve contains a diaphragm valve and has a triple seal consisting of a diaphragm, a tightening seal, and a spindle seal. It can be used in various devices and equipment for adjusting flow rate.atribut:
- AS ONE Part Number: 67-4862-69
Daftar Harga Orifice Valve Terbaru February 2026
| Weflo Single Orifice Air Relief Valve | Rp1.199.900 |
| TRUSCO Orifice | Rp339.900 |
| Danfoss Orifice for Expansion Valve | Rp669.900 |
| CASH VALVE Air Operated Valves | Rp11.999.900 |
| TOKINARC Torch Parts Orifice | Rp719.900 |
| OTC DAIHEN Orifice - Baffle | Rp41.900 |
| Fitok Needle Valve NB Series (Fractional Size) | Rp609.900 |
| Daesung Orifice Pana | Rp6.900 |
| VENN Momotaro Mini Bronze Solenoid Valve [Orifice 5.5, Current Open, For Steam/Hot Water] | Rp3.199.900 |
| VENN Momotaro Mini Bronze Solenoid Valve [Orifice 10Mm, Energized, For Steam/Hot Water] | Rp3.199.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)



















































































































































/Weflo%20Single%20Orifice%20Air%20Relief%20Valve/2qP109188098-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20CO2%20Welding%20Torches/TRUSCO%20Orifice/P102626650-3.jpg)


%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20CO2%20Welding%20Torches/TOKINARC%20Torch%20Parts%20Orifice/P102005736-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Lain%20-%20lain/OTC%20DAIHEN%20Orifice%20-%20Baffle/nrP105640855-1.jpg)
/50P104080180-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Aksesori%20Gas%20Torch%2FBurner/Daesung%20Orifice%20Pana/13P105444039-1.jpg)
![VENN Momotaro Mini Bronze Solenoid Valve [Orifice 5.5, Current Open, For Steam/Hot Water]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Solenoid%20Valve%20%26%20Valve%20Listrik/VENN%20Momotaro%20Mini%20Bronze%20Solenoid%20Valve%20%5BOrifice%205_5%2C%20Current%20Open%2C%20For%20Steam%2FHot%20Water%5D/hqP110045638-1.jpg)
![VENN Momotaro Mini Bronze Solenoid Valve [Orifice 10Mm, Energized, For Steam/Hot Water]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Solenoid%20Valve%20%26%20Valve%20Listrik/VENN%20Momotaro%20Mini%20Bronze%20Solenoid%20Valve%20%5BOrifice%2010Mm%2C%20Energized%2C%20For%20Steam%2FHot%20Water%5D/gjP110045595-1.jpg)
![VENN Momotaro Mini Bronze Solenoid Valve [7Mm Orifice, Energized, For Steam/Hot Water]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Solenoid%20Valve%20%26%20Valve%20Listrik/VENN%20Momotaro%20Mini%20Bronze%20Solenoid%20Valve%20%5B7Mm%20Orifice%2C%20Energized%2C%20For%20Steam%2FHot%20Water%5D/g1P110045577-1.jpg)
![VENN Momotaro Mini Bronze Solenoid Valve [Orifice 4Mm, Energized, For Steam/Hot Water]](https://media.monotaro.id/mid01/small/Alat%20AC%20%26%20Pipa/Katup/Solenoid%20Valve%20%26%20Valve%20Listrik/VENN%20Momotaro%20Mini%20Bronze%20Solenoid%20Valve%20%5BOrifice%204Mm%2C%20Energized%2C%20For%20Steam%2FHot%20Water%5D/gyP110045610-1.jpg)
%20PTFE%203-Way%20Valve%20Press-Fit%20Type/rbP109279983-1.jpg)

/puP106870930-1.jpg)